This product requires certification to purchase.

Plastic Cable Drain

You last purchased this on
 
JACUZZI®

Plastic Cable Drain

  • Fast #
  • Part #JHP55826
  • Item #4042951
  • Manufacturer Part #HP55826
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Plastic Cable Drain

  • Fast #
  • Part #JHP55826
  • Item #4042951
  • Manufacturer Part #HP55826
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Balanced 360° balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited lifetime warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

Cable Length (ft):
2.16 ft
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Width:
7 in