This product requires certification to purchase.

ROSALIA VESSEL SINK WHITE MATTE

JACUZZI®

Rosalia™ ROSALIA VESSEL SINK WHITE MATTE

  • Fast #
  • Part #JSS72938
  • Item #7541660
  • Manufacturer Part #SS72938
5 out of 5 Customer Rating
Brand image
JACUZZI®

Rosalia™ ROSALIA VESSEL SINK WHITE MATTE

  • Fast #
  • Part #JSS72938
  • Item #7541660
  • Manufacturer Part #SS72938
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sculpted Stone™
  • Requires Certification

Specifications

ANSI:
Yes
ASME:
Yes
Application:
Residential
CSA Certified:
Yes
Collection:
Rosalia™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-9/100 in
Sink Depth:
6-21/50 in
Sink Installation Type:
Vessel Mount
Sink Material:
Solid Surface
UPC:
831352741330