59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Serafina™ 59 x 31-1/2 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Timeless Beauty
- The refreshed classic design of the Serafina™ freestanding bathtub will serve as the focal point of any bathroom.
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- Integrated linear overflow and toe-tap drain included
- Adjustable leveling feet for ease of installation
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- Basin Depth:
- 15-1/2 in
- Basin Length:
- 36 in
- Basin Width:
- 20 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 65 gal
- Clawfoot Included:
- No
- Collection:
- Serafina™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 59 in
- Overall Width:
- 31-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 92 lb