59 x 30 in. Freestanding Bathtub with Center Drain in White
Signature® 59 x 30 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable high-gloss acrylic material
- Ergonomic design cradles the bather in a comfortable position
- The foundation of hydrotherapy - quiet and calming
- The combination of heat and water relaxes muscles and calms the senses
- 59 length with universal end drain conveniently fits in 60 alcove spaces
- Limited Lifetime Warranty
- Adjustable leveling feet for ease of installation
- Integrated linear overflow and toe-tap drain included
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 57-3/10 in
- Basin Width:
- 25-3/10 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Clawfoot Included:
- No
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23 in
- Overall Length:
- 59 in
- Overall Width:
- 30 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- Soaking Depth:
- 16-1/10 in
- UL Listed:
- No
- UPC:
- 731352748356
- Weight:
- 84 lb