60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
Signature® 60 in. x 30 in. Soaker Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss acrylic material
- TRU-LEVEL™ base simplifies installation
- Slip-resistant bottom
- 17" deck height provides easier access
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
- ADA compliant when installed according to ADA Standards
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- ASME:
- Yes
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 43-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 43 gal
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- No
- Overall Height:
- 17 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- Weight:
- 47 lb
- cUPC Certified:
- No