This product requires certification to purchase.

60 x 30 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster

You last purchased this on
 
JACUZZI®

Signature™ 60 x 30 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster

  • Fast #
  • Part #JJ1A6030WRL1XXY
  • Item #7046454
  • Manufacturer Part #J1A6030WRL1XXY
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Signature™ 60 x 30 in. 6-Jet Acrylic Rectangle Skirted Whirlpool Bathtub with Right Drain and Manual On or Off in Oyster

  • Fast #
  • Part #JJ1A6030WRL1XXY
  • Item #7046454
  • Manufacturer Part #J1A6030WRL1XXY
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
50 gal
Collection:
Signature™
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Configuration:
Whirlpool
Depth:
17-3/4 in
Drain Location:
End
Height:
19 in
IAPMO Listed:
No
Installation Type:
Skirted
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Number of Jets:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Pump Location:
Left
UL Listed:
No
Volts:
120V
Watts:
800 W
Weight:
84 lb
Width:
30 in