This product requires certification to purchase.

60 x 30 in. Acrylic Rectangle Skirted Bathtub with Right Drain in White

You last purchased this on
 
JACUZZI®

Signature™ 60 x 30 in. Acrylic Rectangle Skirted Bathtub with Right Drain in White

  • Fast #
  • Part #JJ1A6030BRXXRSW
  • Item #7046450
  • Manufacturer Part #J1A6030BRXXRSW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Signature™ 60 x 30 in. Acrylic Rectangle Skirted Bathtub with Right Drain in White

  • Fast #
  • Part #JJ1A6030BRXXRSW
  • Item #7046450
  • Manufacturer Part #J1A6030BRXXRSW
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
Yes
ASME:
Yes
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
50 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Soaker
Depth:
17-3/4 in
Drain Location:
End
GSA Approved:
No
Height:
19 in
IAPMO Listed:
No
Installation Type:
Skirted
Length:
60 in
Material:
Acrylic
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
Watts:
800 W
Weight:
60 lb
Width:
30 in