60 x 32 in. Soaker Alcove Bathtub Left Drain in White
Signature® 60 x 32 in. Soaker Alcove Bathtub Left Drain in White
Product Details
Product Details
- Durable high-gloss acrylic material
- TRU-LEVEL™ base simplifies installation
- Slip-resistant bottom
- 16" deck height provides easier access
- Limited lifetime warranty
- IAPMO/cUPC certified to stringent ANSI standards
- ADA compliant when installed according to ADA Standards
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Basin Depth:
- 16 in
- Basin Length:
- 43-1/2 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 43 gal
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 16 in
- Installation Type:
- 3 Wall Alcove, Skirted
- Length:
- 60 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 16 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov.
- Soaking Depth:
- 11 in
- Weight:
- 45 lb
- Width:
- 32 in
- cUPC Certified:
- Yes