This product requires certification to purchase.

60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

You last purchased this on
 
JACUZZI®

Signature™ 60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JNA40959
  • Item #4578331
  • Manufacturer Part #NA40959
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Signature™ 60 x 42 in. Soaker Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #JNA40959
  • Item #4578331
  • Manufacturer Part #NA40959
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable high-gloss acrylic material
  • Hot water immersion has proven hydrotherapeutic powers
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Ergonomic designs cradle the bather
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
42 in
Basin Shape:
Oval
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Capacity:
66 gal
Collection:
Signature™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Included:
No
Drain Location:
Universal
GSA Approved:
No
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic
NSF Certified:
Yes
Number of Occupants:
1
Overall Height:
21 in
Overall Length:
60 in
Overall Width:
42 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Soaking Depth:
15 in
UL Listed:
No
Watts:
800 W
Weight:
63 lb
cUPC Certified:
No