60 x 60 in. Whirlpool Corner Bathtub
Signature™ 60 x 60 in. Whirlpool Corner Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CSA Certified:
- Yes
- Capacity:
- 86 gal
- Collection:
- Signature™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Whirlpool
- Depth:
- 15 in
- Drain Location:
- Center
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Corner Mount, Drop-in
- Length:
- 60 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- Size:
- 60 in x 60 in
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 91 lb
- Width:
- 60 in