72 in. x 36 in. Whirlpool Alcove Bathtub in White
Signature® 72 in. x 36 in. Whirlpool Alcove Bathtub in White
Product Details
Product Details
- Durable high-gloss acrylic material
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Industry-leading jet performance and design
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 78 gal
- Collection:
- Signature®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Installation Type:
- Skirted
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 19-3/4 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Pump Location:
- Right
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 800 W
- Weight:
- 129 lb