This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Bronze

You last purchased this on
 
JACUZZI®

Single Handle Lever Floor Mount Filler in Brushed Bronze

  • Fast #
  • Part #JPT95818
  • Item #10109465
  • Manufacturer Part #PT95818
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
JACUZZI®

Single Handle Lever Floor Mount Filler in Brushed Bronze

  • Fast #
  • Part #JPT95818
  • Item #10109465
  • Manufacturer Part #PT95818
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • If installing in concrete, PT61000 freestanding tub filler rough-in manifold kit is required
  • Solid brass construction with brushed bronze finish
  • Ceramic cartridge included
  • Hand shower included
  • Floor mount installation - faucet mounts to the floor extending up to the tub fixture
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
A112.18.1
Application:
Residential
CSA Certified:
B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Faucet Connection:
NPT
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
2.4 gpm
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Length:
12-13/100 in
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Spout Height:
31-3/8 in
Spout Type:
Fixed
Trim Only:
No
Tub Spout Reach:
9-1/4 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes
Width:
8-3/4 in