59 x 30 in. Freestanding Bathtub with End Drain in White
Stella® 59 x 30 in. Freestanding Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high-gloss acrylic material
- Hot water immersion has proven hydrotherapeutic powers
- Increased circulation prompts the body's natural relaxation and healing mechanisms
- Ergonomic designs cradle the bather
- Adjustable stainless steel leveling feet facilitate easy installation
- Integrated linear overflow and toe-tap drain included
- Limited Lifetime Warranty
- IAPMO/cUPC certified to stringent ANSI standards
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 28-2/5 in
- Basin Length:
- 40-2/5 in
- Basin Width:
- 20-4/5 in
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.5-11
- Capacity:
- 64 gal
- Collection:
- Stella®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- Height:
- 28-2/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 59 in
- Overall Width:
- 30-2/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov.
- Soaking Depth:
- 16 in
- Weight:
- 107 lb