This product requires certification to purchase.

38 x 58 in. 60 gal 1.3 mil Can Liner in Grey

You last purchased this on
 
Jaguar Plastics

38 x 58 in. 60 gal 1.3 mil Can Liner in Grey

  • Fast #
  • Part #JAGG3858G
  • Item #4483701
  • Manufacturer Part #JAG G3858G
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jaguar Plastics

38 x 58 in. 60 gal 1.3 mil Can Liner in Grey

  • Fast #
  • Part #JAGG3858G
  • Item #4483701
  • Manufacturer Part #JAG G3858G
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Linear low-density, bulk flat-packed can liners
  • Individually folded
  • Material: Polyethylene
  • Case Qty: 100
  • Strength Grade: Super/Extra Heavy
  • Requires Certification

Specifications

Capacity:
60 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
58 in
Material:
Plastic
Material Type:
Low Density Polyethylene
Product Type:
Can Liner
Thickness:
1.3 mil
Width:
38 in