This product requires certification to purchase.

1/2 in. x 100 ft. Poly Swing Pipe

You last purchased this on
 
Jain Irrigation

1/2 in. x 100 ft. Poly Swing Pipe

  • Fast #
  • Part #J11230004
  • Item #4160186
  • Manufacturer Part #11230004
5 out of 5 Customer Rating
You last purchased this on
 
Jain Irrigation

1/2 in. x 100 ft. Poly Swing Pipe

  • Fast #
  • Part #J11230004
  • Item #4160186
  • Manufacturer Part #11230004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
PipeTubing Size:
1/2 in
Waterworks Application:
Irrigation