2 in. MPT Flush Valve
2 in. MPT Flush Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Flow Rate:
- 30 gpm
- Pressure - Maximum:
- 60 psi
- Valve Size:
- 2 in
- Valve Type:
- Flush Valve