3/4 in. FHT x MHT Ball Valve
3/4 in. FHT x MHT Ball Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black, Green
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Flow Rate:
- 8 gpm
- Pressure - Maximum:
- 60 psi
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve