FHS x MHT Stainless Steel Filter Screen for 4EH Filter
FHS x MHT Stainless Steel Filter Screen for 4EH Filter
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 4EH Filter
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Material:
- Stainless Steel
- Product Type:
- Filter Screen
- Smart Home Enabled:
- No
- UL Listed:
- No