This product requires certification to purchase.

1-1/2 in. CTS x Meter Flange Angle Supply Stop Valve

You last purchased this on
 
James Jones Company

1-1/2 in. CTS x Meter Flange Angle Supply Stop Valve

  • Fast #
  • Part #JE1975WSGJ
  • Item #3784583
  • Manufacturer Part #E1975WSG 1-1/2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

1-1/2 in. CTS x Meter Flange Angle Supply Stop Valve

  • Fast #
  • Part #JE1975WSGJ
  • Item #3784583
  • Manufacturer Part #E1975WSG 1-1/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B16, ASTM B62
End Connection 2:
Meter Flanged
End Connections:
Meter Flanged
Inlet Service Size:
1-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Pressure - Maximum:
300 psi
Valve Size:
1-1/2 in