This product requires certification to purchase.

1 in. MIP x CTS Comp Corporation Stop

You last purchased this on
 
James Jones Company

1 in. MIP x CTS Comp Corporation Stop

  • Fast #
  • Part #JE3403G
  • Item #3784467
  • Manufacturer Part #E3403 1
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

1 in. MIP x CTS Comp Corporation Stop

  • Fast #
  • Part #JE3403G
  • Item #3784467
  • Manufacturer Part #E3403 1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass