This product requires certification to purchase.

1 x1-1/4 in. Meter Bushing

You last purchased this on
 
James Jones Company

1 x1-1/4 in. Meter Bushing

  • Fast #
  • Part #JE128HGH
  • Item #3796817
  • Manufacturer Part #E128H 1X1-1/4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

1 x1-1/4 in. Meter Bushing

  • Fast #
  • Part #JE128HGH
  • Item #3796817
  • Manufacturer Part #E128H 1X1-1/4
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
1 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1 in x 1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass