10 x 1 in. IP Bronze Strap Saddle
10 x 1 in. IP Bronze Strap Saddle
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Fits Pipe Size:
- 10 in
- Material:
- Bronze
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Tap Size:
- 1 in