This product requires certification to purchase.

12 x 1 in. IP Bronze Single Strap Saddle

You last purchased this on
 
James Jones Company

12 x 1 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #JJ96912GIP
  • Item #1235080
  • Manufacturer Part #J969
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

12 x 1 in. IP Bronze Single Strap Saddle

  • Fast #
  • Part #JJ96912GIP
  • Item #1235080
  • Manufacturer Part #J969
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
12 in
Material:
Brass, Bronze
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Tap Size:
1 in