This product requires certification to purchase.

2 in. Bronze Meter Flange

You last purchased this on
 
James Jones Company

2 in. Bronze Meter Flange

  • Fast #
  • Part #JE129K
  • Item #3784520
  • Manufacturer Part #E129 2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

2 in. Bronze Meter Flange

  • Fast #
  • Part #JE129K
  • Item #3784520
  • Manufacturer Part #E129 2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-89833
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6 in
Material:
Bronze, Brass Alloy
Product Type:
Meter Flange
Thickness:
1-3/32 in