This product requires certification to purchase.

2 in. MIP x CTS Ball Corporation Stop

You last purchased this on
 
James Jones Company

2 in. MIP x CTS Ball Corporation Stop

  • Fast #
  • Part #JE1935K
  • Item #3784492
  • Manufacturer Part #E1935 2
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

2 in. MIP x CTS Ball Corporation Stop

  • Fast #
  • Part #JE1935K
  • Item #3784492
  • Manufacturer Part #E1935 2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800
ASTM:
ASTM B62
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Pack Joint
End Connections:
MPT x Pack Joint
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Valve Size:
2 in