2 Meter Flange Gasket
2 Meter Flange Gasket
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Meter Flanged
- End Connection 2:
- Meter Flanged
- End Connections:
- Meter Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Material:
- Brass