3/4 in. CTS x Meter Angle Valve
3/4 in. CTS x Meter Angle Valve
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Super Grip
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Super Grip x Meter Swivel Nut
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 5/8 in