This product requires certification to purchase.

3/4 in. Flared x Meter Swivel Angle Supply Stop Valve

You last purchased this on
 
James Jones Company

3/4 in. Flared x Meter Swivel Angle Supply Stop Valve

  • Fast #
  • Part #JJ1525F
  • Item #10526
  • Manufacturer Part #J1525 3/4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

3/4 in. Flared x Meter Swivel Angle Supply Stop Valve

  • Fast #
  • Part #JJ1525F
  • Item #10526
  • Manufacturer Part #J1525 3/4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
Flare
End Connection 2:
Meter Swivel Nut
End Connections:
Flare x Meter Swivel Nut
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Valve Size:
3/4 in