This product requires certification to purchase.

4 x 2-1/2 in. Hose Angle Valve in Chrome

You last purchased this on
 
James Jones Company

4 x 2-1/2 in. Hose Angle Valve in Chrome

  • Fast #
  • Part #JJ344HPPLPC
  • Item #1234975
  • Manufacturer Part #J344HP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

4 x 2-1/2 in. Hose Angle Valve in Chrome

  • Fast #
  • Part #JJ344HPPLPC
  • Item #1234975
  • Manufacturer Part #J344HP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Ductile Iron Wet Barrel Fire Hydrant
Color Finish Name:
Polished Chrome
End Connection 1:
FIPS
End Connection 2:
Threaded
End Connections:
FIPS x Threaded
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Material:
Brass
Pressure - Maximum:
700 psig