This product requires certification to purchase.

6 x 2 in. IP Bronze Single Strap Saddle 6.00 - 7.75 in.

You last purchased this on
 
James Jones Company

6 x 2 in. IP Bronze Single Strap Saddle 6.00 - 7.75 in.

  • Fast #
  • Part #JJ969UKIP
  • Item #1234944
  • Manufacturer Part #J969
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

6 x 2 in. IP Bronze Single Strap Saddle 6.00 - 7.75 in.

  • Fast #
  • Part #JJ969UKIP
  • Item #1234944
  • Manufacturer Part #J969
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
FIPT
End Connections:
FIPT
Fits Pipe Size:
6 in
Material:
Brass, Bronze
NSF Certified:
Yes
Tap Size:
2 in