4 x 2-1/2 in. Assembled Fire Hydrant
J-3700 Series 4 x 2-1/2 in. Assembled Fire Hydrant
Product Details
Product Details
Documents
Specifications
- AWWA:
- AWWA C-503
- Collection:
- J-3700 Series
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Bronze
- Pressure - Maximum:
- 400 psi
- UL Listed:
- Yes