J-4000 Triton Series Threaded 4 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant
J-4000 Triton® Series J-4000 Triton Series Threaded 4 x 2-1/2 x 2-1/2 in. Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- UL listed and FM approved wet barrel hydrant
- Cast, manufactured, and assembled in Albertville, AL, U.S.A
- Contemporary design features a contoured head and fluted spool
- Produced by Mueller Co. at its Albertville, Alabama plant which assures customers that standard orders are filled more rapidly
- Operating pressure up to 350 psig/24 barg (HP models)
Documents
Specifications
- ANSI:
- ANSI C503
- ASTM:
- ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-584
- AWWA:
- AWWA C-503, AWWA C-550
- Collection:
- J-4000 Triton® Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 4
- Fitting Size 2:
- 2-1/2
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes