This product requires certification to purchase.

3/4 x 3/4 in. Meter Bushing

You last purchased this on
 
James Jones Company

3/4 x 3/4 in. Meter Bushing

  • Fast #
  • Part #JE128HFG
  • Item #3784471
  • Manufacturer Part #E128H 3/4X1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Jones Company

3/4 x 3/4 in. Meter Bushing

  • Fast #
  • Part #JE128HFG
  • Item #3784471
  • Manufacturer Part #E128H 3/4X1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM D-2000
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass