This product requires certification to purchase.

14-7/8 x 55-5/8 in. Linen Tower

You last purchased this on
 
James Martin Vanities

14-7/8 x 55-5/8 in. Linen Tower

  • Fast #
  • Part #JE444H15RGW
  • Item #9046716
  • Manufacturer Part #E444-H15R-GW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

14-7/8 x 55-5/8 in. Linen Tower

  • Fast #
  • Part #JE444H15RGW
  • Item #9046716
  • Manufacturer Part #E444-H15R-GW
4 out of 5 Customer Rating

X Points
Color Finish Name: Glossy White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
14-9/10 in
GSA Approved:
No
Height:
55-3/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Freestanding
Material:
Wood, MDF
NSF:
No
NSF Certified:
No
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov