This product requires certification to purchase.

14-7/8 x 55-5/8 in. Linen Tower

You last purchased this on
 
James Martin Vanities

14-7/8 x 55-5/8 in. Linen Tower

  • Fast #
  • Part #JE444H15RMCA
  • Item #8327431
  • Manufacturer Part #E444-H15R-MCA
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

14-7/8 x 55-5/8 in. Linen Tower

  • Fast #
  • Part #JE444H15RMCA
  • Item #8327431
  • Manufacturer Part #E444-H15R-MCA
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Mid Century Acacia Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14.875 in. W by 55.625 in. H provides space enough for your linen collection
  • Adjustable shelves provide a sturdy storage solution
  • Burnished Nickel hardware brings an elegant look to this piece
  • Parawood is durable enough to withstand the test of time
  • Easy to clean and maintain
  • Everything you need for easy, reliable installation is included
  • Beautiful simplistic design that pairs seamlessly with a wide variety of different decors
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Mid Century Acacia
Depth:
14-9/10 in
GSA Approved:
No
Height:
55-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Freestanding
Material:
Wood, MDF, Veneer
NSF:
No
NSF Certified:
No
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov