This product requires certification to purchase.

19-5/8 x 59 in. Double Bowl Stone Composite Vanity Top in Dusk Grey Glossy

You last purchased this on
 
James Martin Vanities

19-5/8 x 59 in. Double Bowl Stone Composite Vanity Top in Dusk Grey Glossy

  • Fast #
  • Part #JCS368DGG
  • Item #9257386
  • Manufacturer Part #CS-368-DGG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

19-5/8 x 59 in. Double Bowl Stone Composite Vanity Top in Dusk Grey Glossy

  • Fast #
  • Part #JCS368DGG
  • Item #9257386
  • Manufacturer Part #CS-368-DGG
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Dusk Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Dusk Grey
Depth:
19-5/8 in
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
5-9/10 in
IAPMO Listed:
No
Length:
19-5/8 in
Material:
Resin
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Sink Installation Type:
Integral
Vanity Top Shape:
Rectangle
Width:
59 in