19-5/8 x 59 in. Double Bowl Stone Composite Vanity Top
19-5/8 x 59 in. Double Bowl Stone Composite Vanity Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 19-5/8 in
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 5-9/10 in
- IAPMO Listed:
- No
- Length:
- 19-5/8 in
- Material:
- Resin
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Sink Installation Type:
- Integral
- Vanity Top Shape:
- Rectangle
- Width:
- 59 in