This product requires certification to purchase.

20-1/2 x 65 in. Linen Tower

You last purchased this on
 
James Martin Vanities

20-1/2 x 65 in. Linen Tower

  • Fast #
  • Part #J147L20BW
  • Item #9046777
  • Manufacturer Part #147-L20-BW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

20-1/2 x 65 in. Linen Tower

  • Fast #
  • Part #J147L20BW
  • Item #9046777
  • Manufacturer Part #147-L20-BW
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Add a touch of class to your décor with elegantly antiqued hardware
  • Made from a strong, solid poplar hardwood
  • Two doors - Top door has glass insert (glass od left and right side of upper cabinet).
  • Lower door is all wood and conceals an interior shelf for additional storage.
  • Middle drawer extends fully. Under-mount soft-close glides on drawers.
  • Drawer bottoms are lined with our signature: brushed aluminum laminate.
  • Includes adjustable - height glass shelf in upper cabinet.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
16-1/4 in
GSA Approved:
No
Height:
65 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF:
No
NSF Certified:
No
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov