21-5/8 in. Mirror in Bright White
21-5/8 in. Mirror in Bright White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wood species: Birch solids
- 1" Bevel cut glass mirror
- Premium quality recessed "keyhole" style brackets for hanging
- This mirror is designed to be hung vertically
- Mirrors are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Bright White
- Depth:
- 1-9/16 in
- Diameter:
- 44-39/50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 39-1/5 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 39-3/16 in x 21-5/8 in x 1-9/16 in
- UL Listed:
- No
- Width:
- 21-5/8 in