21-5/8 x 39-3/16 x 1-9/16 in. Rectangular Mirror in Black Onyx
21-5/8 x 39-3/16 x 1-9/16 in. Rectangular Mirror in Black Onyx
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Onyx
- Depth:
- 1-9/16 in
- Diameter:
- 44-39/50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 39-1/5 in
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Wood
- Mirror Edge:
- Clean Cut Edge
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 21-5/8 in x 39-3/16 in x 1-9/16 in
- UL Listed:
- No