This product requires certification to purchase.

24-1/2 in. Upholsted Bench

You last purchased this on
 
James Martin Vanities

24-1/2 in. Upholsted Bench

  • Fast #
  • Part #JE444BNCHMCA
  • Item #8327459
  • Manufacturer Part #E444-BNCH-MCA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

24-1/2 in. Upholsted Bench

  • Fast #
  • Part #JE444BNCHMCA
  • Item #8327459
  • Manufacturer Part #E444-BNCH-MCA
5 out of 5 Customer Rating

X Points
Color Finish Name: Mid Century Acacia Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heighten your homes refined décor with the Addison Upholstered Bench
  • Transitional Style
  • Made from wood and MDF
  • Assembly required
  • Versatile and charming, can work with a variety of different decors
  • Includes one upholstered bench
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Name:
Mid Century Acacia
Depth:
15 in
Height:
24-1/2 in
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov