24 in. Round LED Mirror in Glossy White
24 in. Round LED Mirror in Glossy White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Actual outer dimensions measure 24.0 in. W x 1.38 in. D x 24.0in. H
- Features a beautiful glossy white finish
- Frame is constructed of aluminum making it both durable and moisture resistant
- James Martin mirrors are exceptionally versatile, can be used in the bathroom, hallway, bedrooms or living room
- Mounting hardware is included with purchase
- Each mirror's style is adaptable to fit with a wide variety of different decors
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Color Temperature:
- 4000
- Depth:
- 1-1/2 in
- Diameter:
- 24 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 33-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Lights:
- 1
- Product Type:
- Mirror
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Shape:
- Round
- UL Listed:
- No