This product requires certification to purchase.

25 x 31-7/8 in. Wall Mount Medicine Cabinet in Mid Century Walnut with Matte Black

You last purchased this on
 
James Martin Vanities

25 x 31-7/8 in. Wall Mount Medicine Cabinet in Mid Century Walnut with Matte Black

  • Fast #
  • Part #J410M25WLT
  • Item #8327436
  • Manufacturer Part #410-M25-WLT
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

25 x 31-7/8 in. Wall Mount Medicine Cabinet in Mid Century Walnut with Matte Black

  • Fast #
  • Part #J410M25WLT
  • Item #8327436
  • Manufacturer Part #410-M25-WLT
4 out of 5 Customer Rating

X Points
Color Finish Name: Mid Century Walnut/Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Actual outer dimensions measure 25.0 in. W x 5.13 in. D x 30.0in. H
  • Features a beautiful mid century walnut + matte black finish
  • Frame is constructed of walnut making it both durable and moisture resistant
  • James Martin mirrors are exceptionally versatile, can be used in the bathroom, hallway, bedrooms or living room
  • Mounting hardware is included with purchase
  • Each mirror's style is adaptable to fit with a wide variety of different decors
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Mid Century Walnut/Matte Black
Depth:
5-1/8 in
GSA Approved:
No
Glass Type:
Beveled
Height:
30 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Freestanding
Lights Included:
No
Material:
Wood, Metal
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
25 in x 31-7/8 in x 5-1/8 in
UL Listed:
No