30 in. Rectangular Mirror in Matte Black
30 in. Rectangular Mirror in Matte Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Actual outer dimensions measure 30.0 in. W x 40.0 in. D x 0.88in. H
- Features a beautiful matte black finish
- Frame is constructed of stainless steel making it both durable and moisture resistant
- James Martin mirrors are exceptionally versatile, can be used in the bathroom, hallway, bedrooms or living room
- Mounting hardware is included with purchase
- Each mirror's style is adaptable to fit with a wide variety of different decors
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9/10 in
- Diameter:
- 50 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel, Glass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UL Listed:
- No