30 in. Rectangular Mirror in Mid Century Acacia
30 in. Rectangular Mirror in Mid Century Acacia
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Actual outer dimensions measure 30.0 in. W x 1.0 in. D x 39.0in. H
- Features a beautiful mid century acacia finish
- Frame is constructed of Parawood making it both durable and moisture resistant
- James Martin mirrors are exceptionally versatile, can be used in the bathroom, hallway, bedrooms or living room
- Mounting hardware is included with purchase
- Each mirror's style is adaptable to fit with a wide variety of different decors
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Acacia
- Depth:
- 1 in
- Diameter:
- 49-1/5 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 39 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UL Listed:
- No
- Width:
- 30 in