30 x 70-7/8 in. Linen Tower
30 x 70-7/8 in. Linen Tower
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 15-4/5 in
- GSA Approved:
- No
- Height:
- 70-9/10 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Freestanding
- Material:
- Wood, MDF, Veneer
- NSF:
- No
- NSF Certified:
- No
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov