This product requires certification to purchase.

31-1/4 x 53-1/2 in. Linen Tower

You last purchased this on
 
James Martin Vanities

31-1/4 x 53-1/2 in. Linen Tower

  • Fast #
  • Part #J825H30BW
  • Item #8327489
  • Manufacturer Part #825-H30-BW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
James Martin Vanities

31-1/4 x 53-1/2 in. Linen Tower

  • Fast #
  • Part #J825H30BW
  • Item #8327489
  • Manufacturer Part #825-H30-BW
5 out of 5 Customer Rating

X Points
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 31.25 in. W by 53.5 in. H provides space enough for your linen collection
  • Adjustable shelves provide a sturdy storage solution
  • This piece will help you make the most of your available square footage
  • Birch is durable enough to withstand the test of time
  • Everything you need for easy, reliable installation is included
  • Beautiful simplistic design that pairs seamlessly with a wide variety of different decors
  • All cabinet interiors and exteriors are sealed with moisture and UV resistant finishes
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
12-1/2 in
GSA Approved:
No
Height:
53-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Wood
NSF:
No
NSF Certified:
No
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov