35-7/8 in. Floor Mount Vanity in Mid Century Acacia with Burnished Nickel
35-7/8 in. Floor Mount Vanity in Mid Century Acacia with Burnished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Addison bath vanity by James Martin Vanities measures 35.88 in. W x 23.38 in. D x 34.5 in. H, providing ample storage for your bath space
- Our drawer bottoms feature a brushed aluminum finish laminate for worry free storage of liquids, making easy clean up and giving them a simple, modern aesthetic
- Interior shelves are both adjustable and removable with pre-cut channels to allow for plumbing drain pipes and access to water shut off controls
- Comes with anti tipping hardware
- Our cabinets feature full-extension and ¾ extension, soft-close, undermount drawer slides, that have quick-release clips for easy removal of drawers
- Decorative furniture grade vanity gives your bathroom an elegant touch
- Our cabinets feature soft-close door hinges (except instances where interior construction or the design style require the use of traditional barrel hinges), that are dual adjustments (up & down/forward & backward) top allow for alignment adjustments after the cabinet has been installed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Mid Century Acacia
- Depth:
- 23-3/8 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Freestanding
- Material:
- Wood, MDF, Veneer
- NSF:
- No
- NSF Certified:
- No
- Number of Drawers:
- 3
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov