35-87/100 in. Floor Mount Vanity in Glossy White
35-87/100 in. Floor Mount Vanity in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable Shelves:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 23-2/5 in
- Door Style:
- Raised Panel
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 33-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount, Freestanding
- Material:
- Wood, MDF
- NSF:
- No
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 3
- Proposition 65:
- Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 35-87/100 in