39 x 48 in. Rectangular Mirror in Glossy White
39 x 48 in. Rectangular Mirror in Glossy White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Glossy White
- Depth:
- 1 in
- Diameter:
- 61-17/20 in
- ETL Listed:
- No
- Glass Type:
- Beveled
- Height:
- 39 in
- Installation Type:
- Wall Mount
- Length:
- 39 in
- Material:
- Wood, MDF
- Product Type:
- Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UL Listed:
- No